Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388810

MPN #: CEM3545

Baldor-Reliance Motor CEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 1HP,3450RPM,3PH,60HZ,56C,3516M,TEFC,F1,N

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$949.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight34
Dimension C12.25 in

Product Details

Power Factor87
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCEM3545
EnclosureTEFC
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency77
Nameplate RPM3450 rpm
Full Load Amps2.8/1.4 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm