Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391908

MPN #: VSSWDM3538

Baldor-Reliance Motor VSSWDM3538, .5HP, 1750RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1

Product Description
Baldor-Reliance Motor, .5HP,1750RPM,3PH,60HZ,56C,3516M,TENV,F1

Features:
  • All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base
  • Moisture resistant 200°C ISR® (Inverter Spike Resistant) magnet wire
  • Four condensate drains in each endplate
  • Enplate rabbets sealed and conduit box gasketed
  • Lip seals
  • Especially effective in highly corrosive environments where paint or other finishes do not hold up.
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments.

PRICE
$1,819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight37 lbs

Product Details

RPM1765 rpm
Horsepower1/2 HP
Bearing Opp Drive End6203
Frame56C
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1765 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Footless
Voltage230/460 V
Phase3
Full Load Amps1.8/.9 A
Manufacturers Part NumberVSSWDM3538
EnclosureTENV
Service Factor1.25
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C