Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388538

MPN #: CEWDM3545

Baldor-Reliance Motor CEWDM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 1HP,3450RPM,3PH,60HZ,56C,3516M,TEFC,F1,N

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$1,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM3450 rpm
Horsepower1 HP
Frame56C
Motor RPM 60 Hertz3450 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Phase3
Full Load Amps1.4 A
EnclosureTEFC
Service Factor1.25
RPM Range3001-3600 rpm
BrandBaldor-Reliance