Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB392123

MPN #: ZDVSM4314T

Baldor-Reliance Motor ZDVSM4314T, 60HP, 1800RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 60HP,1800RPM,3PH,60HZ,364T,TEFC,FOOT,

Features:
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Typical Applications:
Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.

PRICE
$18,779.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight884 lbs

Product Details

Constant Torque Hertz1000 1
Max Motor Hertz90 Hz
Motor Base RPM1785 rpm
Max Motor Volts230/460 V
Drive End FlangeStandard
Motor RPM 60 Hertz1785 rpm
Phase3
EnclosureTEFC
Service Factor1
Max Motor RPM2675 rpm
BrandBaldor-Reliance
Rotor-Inertia14.3
Max RPM3600 rpm
RPM1785 rpm
TypeP
Insulation ClassF
Horsepower60 HP
Temp Code2
Frame364T
Motor Base Voltage230/460 V
Max Motor Horsepower60 HP
Enclosure TypeTotally Enclosed
Motor Base Amps142/71.2 A
Motor Base Horsepower60 HP
Max Motor Amps138/69.1 A
Magnetizing Current48.6/24.3 A
DutyContinuous
Motor Base Hertz60 Hz
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm