Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3061665

MPN #: CM9-BB-6005

JET® Ball Bearing, CM9-BB-6005

Product Description

For Use With:
  • Jet J-3410-2 (414455) 7x12 Cut-off Bandsaw
  • J-3410-2 (414455) 7x12 Cut-off Bandsaw
  • J-3410 (414454) 7x12 Cut-off Bandsaw
  • J-3410 (414454) 7x12 Cut-off Bandsaw
  • HVBS-7MW (414459) Band Saw
  • HVBS-7MW (414459) Band Saw
  • 3400 Bandsaw
  • 3400 Bandsaw
  • 3410 Bandsaw
  • 3410 Bandsaw
  • WB-25 (1790825) 25" Belt Sander
  • 15HP 3PH 230/460V
  • WB-37 (1790837) 37" Belt Sander
  • 20HP 3PH 230/460V
  • WB-43 (1790843) 43" Belt Sander
  • 25HP 3PH 230/460V


PRICE
$41.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCM9-BB-6005
TypeBall Bearing
For Use WithBand Saws, Sanders, Saws
BrandJET