SIGNATURE COLLECTION BALL CROWN BELLMAN LUGGAGE CART
Premium Luggage Cart offers Unparalleled Quality and Superior Performance!
This upscale luggage truck provides you with the ultimate high-profile cart that enhances the stately aura required by your facility. The elegant crown and ball top design is mounted to a 2" diameter heavy-duty, smooth radius curved aluminum frame in a clear-coat satin aluminum finish for minimal maintenance. Cart features a decorative center clothes hanging bar and attractive end grill assemblies that effectively contain luggage. Powder coated galvanized steel chassis resists corrosion and is suitable for indoor or outdoor use. Wrap-around extruded aluminum deck trim holds the solid rubber bumper firmly in place. Durable olefin closed loop carpet. Rolls smoothly on "cushion ride" pneumatic casters; 6-wheel cart has center mounted rigid wheels for pinpoint maneuverability. Easy assembly. 2 Year Limited Warranty.
Other carpet color and wheel options are available; call for information.
Glaro Ball Crown Bellman Cart 48x25 Satin Aluminum Gray Carpet, 6 Gray Pneu Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,369.00
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 25 in |
| Height | 78 in |
| Weight Capacity | 1500 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Wheel Type | Gray Pneumatic |
| Carpeted Deck Color Family | Gray |
| Upright Material | Satin Aluminum |
| Material | Powder Coat Galvanized Steel Chassis |
| Manufacturers Part Number | 8868SA-GR-GR |
| Number of Wheels | 6 |
| Brand | Glaro |