- Made from S2 modified shock resistant steel for professional performance and durability
- Standard 1/4" shank fits most power tools and chuck adapters
- Precision controlled heat treatment for extreme durability and wear protection
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Hex ball drive allows you to fasten at different angles in hard to reach places
Vega Ball End Hex 1.5mm Insert Bit x 1", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1.44
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | 1.5 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Ball-End Hex Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 125BP015A |
| Tip Type | Ball End Hex |
| Brand | Vega |