CanDo® Ball Stabilizer Base, Medium, For 65-75 cm Balls
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® medium ball stabilizer bases provide extra protection and stability for the ball during use. The base also helps prevent the inflatable ball from rolling away when in storage. The small plastic base fits 65cm and 75cm balls (sold separately).
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Package Quantity | 1 |
| Description | Inflatable Exercise Ball Base |
| Color | Black |
| Manufacturers Part Number | 30-1842 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |