Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WB983180A

MPN #: BTRD3.5-48-3-4-.25

Omni Metalcraft 48'W Ball Transfer Conveyor Table, 4'L, 960lb Capacity, 3" Ball Center

Product Description
Use when products are required to be manually rotated or correctly positioned. Ideal for workstations that require quick, easy handling of a product. Also use when more than 2 conveyor lines converge and packages must be transferred from one line to another. Compatible with 1.9" diameter roller conveyors. 1" diameter stud mount ball casters are set in 1-1/2"W x 3-1/2"H x 10 gauge galvanized steel frame. 65 lb. capacity per ball.

How To Order:
1. Determine the ball table size required. Overall width is determined by adding the Between Frame Width and two 1-1/2" frame sides.
2. Determine the necessary capacity of the table and order accordingly.
3. The closer the centers, the smaller the package size that can be moved.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$2,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width51 in
Weight Capacity960 lbs
Weight242 lbs
Ball Center3 in
Between Frame Width48 in
Ball Diameter1 in
Compatible with Conveyor Frame Size1-7/8" Dia. Roller Conveyors
Gauge10.0

Product Details

Assembly RequiredNo
TypeBall Transfer Table
Frame Type10 Ga. Galvanized Channel
MaterialSteel
Manufacturers Part NumberBTRD3.5-48-3-4-.25
Conveyor SectionStraight
BrandOmni Metalcraft