Gearwrench® Adjustable Height Mobile Work Table, 30"W x 20"D x 48"H, Orange/Black
Write a Review
|
Questions & Answers (0)
Product Description
The Gearwrench® adjustable-height mobile work table keeps tools and parts within easy reach throughout the shop. Its 20-by-30-inch tray adjusts from 35 to 48 inches and includes compartments and slots for small-item organization. Durable 18-gauge tubular steel, a powder-coated finish, corner bumper guards, and a solvent-resistant EVA mat support everyday use. Four 3-inch casters provide mobility, while the tray supports 125 pounds at the center and 65 pounds at the edges. Push handle can be mounted in up or down position for user comfort. 1 year limited warranty.
PRICE
$278.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 20 in |
| Height | 48 in |
| Weight Capacity | 125 lbs |
| Weight | 38.8 lbs |
| Caster Size | 3 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Work Table |
| Color | Orange/Black |
| Style | Work Table |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 83166 |
| Brand | Gearwrench |
Warranty
| Warranty | 1 yr |