Omni Metalcraft 24'W Ball Transfer Conveyor Table, 2'L, 1120lb Capacity, 4" Ball Center
Write a Review
|
Questions & Answers (0)
Product Description
Use when products are required to be manually rotated or correctly positioned. Ideal for workstations that require quick, easy handling of a product. Also use when more than 2 conveyor lines converge and packages must be transferred from one line to another. Compatible with 1.9" diameter roller conveyors. 1" diameter stud mount ball casters are set in 1-1/2"W x 3-1/2"H x 10 gauge galvanized steel frame. 65 lb. capacity per ball.
How To Order:
1. Determine the ball table size required. Overall width is determined by adding the Between Frame Width and two 1-1/2" frame sides.
2. Determine the necessary capacity of the table and order accordingly.
3. The closer the centers, the smaller the package size that can be moved.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
How To Order:
1. Determine the ball table size required. Overall width is determined by adding the Between Frame Width and two 1-1/2" frame sides.
2. Determine the necessary capacity of the table and order accordingly.
3. The closer the centers, the smaller the package size that can be moved.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 27 in |
| Weight Capacity | 1120 lbs |
| Ball Center | 4 in |
| Between Frame Width | 24 in |
| Ball Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Ball Transfer Table |
| Material | Steel |
| Manufacturers Part Number | BTRS3.5-24-4-2-.25 |
| Conveyor Section | Straight |
| Brand | Omni Metalcraft |