Satco 60/317 Ballerina 3 Light - 24" - Vanity w/ Alabaster Glass Bell Shades Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Ballerina - 3 Light - 24" - Vanity - w/ Alabaster Glass Bell Shades
This Three Light 24" Vanity fixture is beautifully finished in Polished Chrome and accented by Alabaster glass. This fixture uses (3) 100W A19 max./Medium base bulbs.
This Three Light 24" Vanity fixture is beautifully finished in Polished Chrome and accented by Alabaster glass. This fixture uses (3) 100W A19 max./Medium base bulbs.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 8-1/2 in |
| Height | 7-5/8 in |
Product Details
| Style | Ballerina |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 60/317 |
| Number of Lights | 3 |
| Brand | Satco |