Nuvo 60/4581 Soho-1 Light Vanity Fixt., Satin White Glass, Polished Chrome, 7"W X 8.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/4581 Soho-1 Light Vanity Fixt., Satin White Glass, Polished Chrome, 7"W X 8.25"H
The ENERGY STAR rated and classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these energy efficient fixtures cannot go. Energy saving GU24 base CFL's are included with these fixtures.
The ENERGY STAR rated and classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these energy efficient fixtures cannot go. Energy saving GU24 base CFL's are included with these fixtures.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 8 in |
| Height | 8-1/4 in |
Product Details
| Style | Contemporary |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/4581 |
| Bulb Type | A19 |
| Number of Lights | 1 |
| Brand | Satco |