Paper Mate® Ballpoint Stick Pen, Blue Ink, Medium, 60 per Pack
|
Questions & Answers (0)
Product Description
Paper Mate® Ballpoint Stick Pen, Blue Ink, Medium, 60 per Pack
Ideal for home, school or office. Ensures reliability & smooth writing at an affordable price. Greater than average ink supply keeps you writing longer.
Ideal for home, school or office. Ensures reliability & smooth writing at an affordable price. Greater than average ink supply keeps you writing longer.
PRICE
$13.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 1.0 mm |
Product Details
| Supply Type | Basic Supplies |
| Type | Pen |
| GTIN | 00041540462156 |
| Style | Ballpoint Pen |
| Point Type | Medium |
| Description | Ballpoint Stick Pen |
| Package Quantity | 60/Pack |
| Refillable | No |
| Manufacturers Part Number | 4621501C |
| Retractable | No |
| Barrel Color Family | Blue |
| Tip Type | Conical |
| Ink Color Family | Blue |
| Brand | Paper Mate |