Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WB293307

MPN #: HY-LA-113212P-F+HY-DOCK

Ballymore Foldable Hybrid Rolling Ladder W/ Docking Station, 11 Steps,12"D Top Step, 450 lb. Cap.

Product Description
Introducing Ballymore's Revolutionary New Hybrid Foldable Ladder with Dock Station. This system combines durability and unparalleled maneuverability with the unique advantage of a miniscule storage footprint. No longer will rolling platform ladders be clogging up lanes, aisles, or storage areas when not in use. These ladders simply pair up and fold into their dock stations thus alleviating customers from potential safety issues in commercial or industrial spaces. The docking station mounts easily to the wall and is powered using standard 110 outlet.

Features:
  • Hybrid Ladder made of both Steel and Aluminum - Aluminum Stair section makes it Light Weight for easy maneuverability
  • All Directional
  • Steel raised base
  • Lift Assist Lockstep, patent pending gas spring casters
  • 24" step width
  • Perforated Tread
  • Compatible with Docking Station (Included)
  • Only foldable with the Docking Station and should not be folded without


PRICE
$8,299.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86 in
Width33-1/2 in
Height152
Weight Capacity450 lbs
Weight255 lbs
Height to Top Step/Platform9 ft 4 in
Top Step Depth12 in
Step Width24 in
Handrail Height33 in

Product Details

Assembly RequiredYes
Lock TypeLift Assist Lock Step
TypeHybrid Ladder with Dock Station
Number of Steps11
ColorGray
Made in the USAYes
Step TypePerforated
MaterialSteel/Aluminum
Manufacturers Part NumberHY-LA-113212P-F+HY-DOCK
Step Angle56 °
BrandBallymore

Compliance & Certifications

CertificationsANSI & OSHA