SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Band Clamp Multi Cartridge Filter Housing- 4 Filter Capacity, 10-1/4 Dia x 10H, 2MNPT Connection

Band Clamp Multi Cartridge Filter Housing- 4 Filter Capacity, 10-1/4 Dia x 10H, 2MNPT Connection

Item #: WBB1575883

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $719.00

$119.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Band Clamp Multi Cartridge Filter Housing- 4 Filter Capacity, 10-1/4 Dia x 20H, 2MNPT Connection

Band Clamp Multi Cartridge Filter Housing- 4 Filter Capacity, 10-1/4 Dia x 20H, 2MNPT Connection

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 316 Stainless Steel

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 316 Stainless Steel

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 304 Stainless Steel

Filtration Group Single-Bag Liquid Filter Vessel, 8-5/8"Dia, 304 Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Small Demo Kit, 1E

Small Demo Kit, 1E

Band Clamp Multi Cartridge Filter Housing- 4 Filter Capacity, 10-1/4 Dia x 10H, 2MNPT Connection

GTCHB Series Multi-Cartridge Vessels are designed for industrial and commercial applications.

Features:
  • 304 Stainless Steel
  • 150 PSI
  • 4 round x 10" Band-Clamp Cartridge Filter Vessel
  • 2" MNPT Inlet/Outlet (accepts DOE or 222 configuration cartridges)

Weights & Dimensions

  • Height 10 in
  • Diameter 10-1/4 in
  • Connection Size 2 in

Product Details

  • Type Band-Clamp
  • Cartridge Capacity 4
  • Brand Filtration Group
  • Package Quantity 1
  • PSI 150 psi
  • Material 304 Stainless Steel
  • Manufacturers Part Number GTCHB412M2415PC
  • Surface Finish Poly-Coat
  • Connection Style MNPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Band Clamp Multi Cartridge Filter Housing- 4 Filter Capacity, 10-1/4 Dia x 10H, 2MNPT Connection

Band Clamp Multi Cartridge Filter Housing- 4 Filter Capacity, 10-1/4 Dia x 10H, 2MNPT Connection

Item #: WBB1575883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Band Clamp Multi Cartridge Filter Housing- 4 Filter Capacity, 10-1/4 Dia x 10H, 2MNPT Connection
    Band Clamp Multi Cartridge Filter Housing- 4 Filter Capacity, 10-1/4 Dia x 10H, 2MNPT Connection
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant