+

Price: $1,036.00
$172.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Band Clamp Multi Cartridge Filter Housing- 5 Filter Capacity, 10-1/4 Dia x 20H, 2MNPT Connection
GTCHB Series Multi-Cartridge Vessels are designed for industrial and commercial applications.
Features:
GTCHB Series Multi-Cartridge Vessels are designed for industrial and commercial applications.
Features:
- 304 Stainless Steel
- 150 PSI
- 5 round x 20" Band-Clamp Cartridge Filter Vessel
- 2" MNPT Inlet/Outlet (accepts DOE or 222 configuration cartridges)
Weights & Dimensions
- Height 20 in
- Diameter 10-1/4 in
- Connection Size 2 in
Product Details
- Type Band-Clamp
- Cartridge Capacity 5
- Package Quantity 1
- Brand Filtration Group
- PSI 150 psi
- Material 304 Stainless Steel
- Manufacturers Part Number GTCHB522M2415PC
- Surface Finish Poly-Coat
- Connection Style MNPT
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

3M Aqua-Pure SST1HA, One High Stainless Steel Filter Housing 3/4 NPT Horizontal
Item #: 236249
Not Yet Rated
$264.95

Band Clamp Multi Cartridge Filter Housing- 22 Filter Capacity, 21-1/8 Dia x 30H, 4 Flange Connection
Item #: B1575915
Not Yet Rated
$5,143.00

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12
Item #: B392446
Not Yet Rated
$1,463.40

Band Clamp Multi Cartridge Filter Housing- 5 Filter Capacity, 10-1/4 Dia x 20H, 2MNPT Connection
$1036.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories