Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB2338582

MPN #: BAN30005

CM Bandit Ratchet Lever Hoist 3 Ton Capacity, 5' Lift

Product Description
CM® Columbus McKinnon Bandit Ratchet Lever Hoist 3 Ton Cap. 5' Lift

The CM Bandit is our lightest and most compact. Its portable design, easy free chaining, and 360 degree rotating handle makes it one of the most versatile hoists on the market today.

Features:

  • The world's first HMI-certified ratchet lever hoist with RFID technology
  • Rugged, yet lightweight, design and construction can be easily transported and used in even the most confining spaces.
  • Easy free chaining feature allows for quick take up and positioning of slack chain. Designed not to accidently free chain while under load
  • Double reduction gearing provides easy operation with low handle effort.
  • Screwed-on comfortable rubber grip makes for a secure hold in all environments.
  • Meets ASME B30.21
  • Enclosed Weston type load brake stays clean and dry for positive load positioning.
  • Upper and lower hooks feature standard forged safety latches that provide positive and secure load engagement. Hooks are bolted on for easy removal and inspection.
  • Upper and lower hooks feature extra wide throat openings to allow for easier attachment to pick points. Hooks swivel 360° for faster positioning.
  • Impact-resistant stamped steel housing withstands repeated rigorous use.
  • Standard powder coat finish on housing and zinc plating on major components for extra protection against corrosion when working in harsh environments.
  • 100% load tested chain. Proven chain integrity and corrosion resistance.
PRICE
$1,145.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6000 lbs
Weight38.3 lbs
Chain Size0.394 in
Handle Length16.37 in
Head Room17-1/2 in
Lift5 ft

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorOrange
SeriesBandit
Reeving1
MaterialSteel
OperationManual
Chain Falls1
Package Quantity1
Manufacturers Part NumberBAN30005
SuspensionHook
BrandCM

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsASME B30.21; HMI Certified