Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB1299680

MPN #: 09443W

Coffing LSB Ratchet Lever Hoist, 3 Ton, 20 Ft. Lift

Product Description
Additional features and benefits include:
  • Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available.
  • Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed.
  • Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig.
  • Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort.
  • 360° rotating handle provides versatile rigging options when used in confined spaces.
  • State-of-the-art free wheeling mechanism allows quick and easy one-handed take-up and positioning of slack chain.
  • Enclosed screw-and-disc type load brake stays clean and dry for positive load positioning. Latches on hooks provide positive load engagement.
  • Options - Shipyard hook available for 1-1/2 ton & 3 ton models
  • Lifetime warranty.


PRICE
$2,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/4 in
Width3-1/8 in
Height16-15/16 in
Weight Capacity6000 lbs
Weight50 lbs
Handle Length14-9/16 in
Head Room16-15/16 in
Lift20 ft

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorRed
SeriesLSB
Reeving1
MaterialSteel
Package Quantity1
Manufacturers Part Number09443W
SuspensionHook
BrandCM

Warranty

WarrantyLifetime