- Capacity: 3.5 Tons
- Jack Size: 28 1/2" L x 13 3/4" W x 6 1/2" H
- Lifting Range: 5.5" - 22"
- Saddle Diameter: 4"
Banner 3-1/2 Ton Hydraulic Floor Fast Lift Service Jack - B6350
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$499.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 16-15/16 in |
| Height | 8-1/4 in |
| Weight | 92.6 lbs |
| Max Height | 20 in |
| Low Height | 5-1/4 in |
Product Details
| Color | Red |
| Casters | 1" |
| Capacity | 3.5TONS |
| Package Quantity | 1 |
| Description | Fast Lift Service Jack |
| Manufacturers Part Number | B6350 |
| Brand | Banner Stakes |