Banner, Be careful, 3ft x 5ft
Write a Review
|
Questions & Answers (0)
Product Description
WORKPLACE SAFETY BANNERS
Be Careful 3'H x 5'L
Workplace safety signs convey your company's commitment to safety and quality throughout the facility. Safety banner is made with heavy duty 10 oz. polyethylene that is tear resistant. Polyethylene banner features hemmed edges for added strength. Motivational banner has grommets that allow easy hanging applications.
Be Careful 3'H x 5'L
Workplace safety signs convey your company's commitment to safety and quality throughout the facility. Safety banner is made with heavy duty 10 oz. polyethylene that is tear resistant. Polyethylene banner features hemmed edges for added strength. Motivational banner has grommets that allow easy hanging applications.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 ft |
| Height | 3 ft |
Product Details
| Assembly Required | No |
| Type | Be Careful |
| Sign Legend | Be Careful |
| Material | Polyethylene |
| Language(s) | English |
| Manufacturers Part Number | BT520 |
| Brand | Accuform |