The Werner Bantam Switch is a revolutionary advancement in self-retracting lifelines. This is the first SRL that connects the housing unit to the anchor point versus the D-Ring on the harness. This innovation nearly eliminates the weight the user carries on his/her back, and it increases comfort and freedom of movement resulting in the perfect balance of safety and productivity. The Werner R534806-SR Bantam Switch has a 6-foot working length, twinleg construction, with a rebar hook.
Werner® Bantam Switch Self Retracting Lifeline, Twin Leg, Steel Rebar Hook, 6'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 6 lbs |
| Lifeline Width | 3/4 in |
| Lifeline Length | 6 ft |
| Lifeline Diameter | 1/16 |
Product Details
| Lifeline Material | UHMWPE Webbing |
| Number of Legs | 2 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Rebar Hook |
| Description | Self Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | R534806-SR |
| Housing Material | Thermoplastic |
| Anchorage Connection Material | Steel |
| Harness Connection | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI Z359.14-2021 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |