Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3146345

MPN #: 1400204

Guardian® CR5 Self-Retracting Lifeline, Twin-Leg, HMPE Webbing, Steel Rebar Hook, 6'L

Product Description
The CR5 Personal SRL is part of Guardian's strongest lineup of SRLs in the industry. This feature rich 6' web SRL has been built for strength and durability to take the toughest tasks while working at height. Integrated with a stronger housing, increased dynamic & static strength, integrated fall clearance charts, and a digitally enabled QR code for instant access to product specifications. This lightweight Class 1 Personal SRL can be used in a combination of either fall arrest or travel restraint applications.

Features:
  • 6' web lifeline
  • Swivel top connection point: Swivels 360 degrees to ensure the device remains in the best orientation during use and also helps prevent lifeline snagging or tangling
  • Impact modified thermoplastic housing: Super lightweight & durable for long-lasting use in the toughest applications
  • Digitally enabled labels: QR code for quick and easy access to up-to-date safety and product information
  • Guardian shock pack cover: Helps increase product longevity and protect safety labeling
  • Integrated fall clearance charts: Fall Clearance charts integrated into shock pack cover for easy access to clearance charts anytime, anywhere
  • Reinforced webbing guide: Added strength and reduces webbing friction
  • Multiple hook options available: Choose steel or aluminum snap or rebar hooks, depending on job requirements and anchorage type
  • Certifications: ANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502
  • Cable and Lifeline Material: HMPE Webbing
  • Industry: Construction, General Industry, Renewables


PRICE
$445.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight CapacityOSHA: 420, ANSI: 310 lbs
Lifeline Width1 in
Lifeline Length6 ft

Product Details

Lifeline MaterialHMPE Webbing
Number of Legs2
ColorBlack
Mounting LocationDirect to Harness Back
Anchorage ConnectionRebar Hook
Cable MaterialHMPE Webbing
Service Temperature Range-40° to 130° F
Package Quantity1
Manufacturers Part Number1400204
Housing MaterialThermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGuardian

Compliance & Certifications

CertificationsANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502
ANSI SRL ClassClass 1
ANSI SRL TYPESRL