Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Standing Height Table With Power, 96"L x 36"W, Natural

Product Description
✓ 42" Comfortable standing height with footrest
✓(12) AC power outlets
✓ 96" x 36" Light gray laminate-faced wood-core tabletop

This Interion® Standing Height Table with electrical access is your solution to on-the-go productivity. Constructed from a heavy-duty steel frame and an easy-to-clean tabletop, this multipurpose workstation is 42" tall and includes a foot rest so users can comfortably work while standing or sitting. Ideal for bars, cafes, breakrooms, and more, this table offers 12 built-in electrical outlets, allowing users to charge laptops, cell phones, and other accessories. Limited 1-Year Warranty.

  • 62 lb. high-density particleboard sealed with catalyzed finish for liquid resistance
  • Protects against static buildup & warping
  • PRICE
    $775.00

    1
    1
    Available on or around 12/15/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length96 in
    Width36 in
    Height42 in
    Top Thickness1-1/2 in

    Product Details

    PowerYes
    TypeBar Table
    Frame Color FamilyBlack
    SeriesInterion
    Top Color FamilyNatural
    DescriptionStanding Height Table
    Frame MaterialSteel
    Leg Type4 Legged
    Manufacturers Part Number695432
    ShapeRectangle
    Top MaterialMDF
    BrandInterion by Global Industrial

    Compliance & Certifications

    CertificationsETL, cETL Certified Components