Leisure Craft Bar Height Semi-Circle Cafe Pedestal Table, Perf. Metal, Portable, 40"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Leisure Craft 44" Perforated Semi-Circular Cafe Pedestal Table is proudly Made in the USA and designed to maximize seating in tight spaces-ideal for stadiums, restaurant patios, and cafés. Its semi-circular shape allows for convenient wall placement, comfortably seating three to four people while conserving floor space. Built for durability, the table features a perforated metal top and heavy-duty 11-gauge steel construction. The pedestal base includes a black powder-coated galvanized steel tubular leg with an 8-inch diameter mounting plate for superior stability. Available in two heights - 30 inches for standard dining and 40 inches for bar height seating - this table provides versatility for any environment. Finished in a thermoplastic coating in a variety of color options, it delivers exceptional weather resistance and long-lasting performance. For a complete look, pair it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
PRICE
$799.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 22 in |
| Depth | 22 in |
| Height | 40 in |
| Weight | 80 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Table |
| Frame Color Family | Black |
| Color | Blue |
| Table Top Color Family | Blue |
| Table Top Material | Perforated Metal |
| Frame Material | Steel |
| Leg Type | Pedestal with Disc Base |
| Manufacturers Part Number | STAB40-PERF-BLUE |
| Collection | Perforated Metal Collection |
| Shape | Semi-Circle |
| Brand | Leisure Craft |