Bare Ground Mag Plus Liquid Deicer - 5 Gallon - BG-5P
|
Questions & Answers (0)
Product Description
Bare Ground Mag Plus Liquid Deicer 5 Gallon BG-5P - Magnesium Chloride
Bare Ground Liquid Deicer melts snow and ice faster and at lower temperatures than standard rock salts. Magnesium Chloride MgCl formula is environmentally safe, bio-degradable, water soluble, non-staining and non-toxic to people, plants, pets and livestock. You can dilute it with water in a 50:50 mixture and spray directly on lawns, trees and delicate shrubs to prevent breakage due to ice and snow accumulation. Bare Ground's award-winning all-natural USDA Bio-preferred listed liquid anti-snow/deicing Mag Plus liquid means you'll shovel less this winter! Reducing the hard physical work of shoveling snow means fewer sore muscles and less likelihood of heart strain. Can be applied before a snowfall to reduce the amount of snow that accumulates by 2-3 inches and to create a nonstick surface which prevents bonding of ice and snow on driveways, walkways, patios, decks- all materials and even on your roof making any removal easier. Virtually non-corrosive, fast acting and widely used by professionals. Safe on all types of materials such as blacktop/asphalt, cement, concrete, pavers, brick, wood the list goes on. Environmentally friendly for a green solution to ice and snow- safe for watershed areas.
Bare Ground Liquid Deicer melts snow and ice faster and at lower temperatures than standard rock salts. Magnesium Chloride MgCl formula is environmentally safe, bio-degradable, water soluble, non-staining and non-toxic to people, plants, pets and livestock. You can dilute it with water in a 50:50 mixture and spray directly on lawns, trees and delicate shrubs to prevent breakage due to ice and snow accumulation. Bare Ground's award-winning all-natural USDA Bio-preferred listed liquid anti-snow/deicing Mag Plus liquid means you'll shovel less this winter! Reducing the hard physical work of shoveling snow means fewer sore muscles and less likelihood of heart strain. Can be applied before a snowfall to reduce the amount of snow that accumulates by 2-3 inches and to create a nonstick surface which prevents bonding of ice and snow on driveways, walkways, patios, decks- all materials and even on your roof making any removal easier. Virtually non-corrosive, fast acting and widely used by professionals. Safe on all types of materials such as blacktop/asphalt, cement, concrete, pavers, brick, wood the list goes on. Environmentally friendly for a green solution to ice and snow- safe for watershed areas.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 9 in |
| Height | 15 in |
| Weight | 58 lbs |
| Container Size | 5 |
Product Details
| Type | Liquid Deicer |
| Chemical Blend | Magnesium Chloride, Mazoferm |
| Safe For Pets | Yes |
| Safe For | Concrete, Children, Environment, Pets |
| Safe On Environment | Yes |
| Temperature Rating | -23 °C |
| Package Type | Single Unit |
| Safe On Concrete | Yes |
| Description | Liquid Deicer |
| Package Quantity | 1 |
| Manufacturers Part Number | BG-5P |
| Form | Liquid |
| Container Type | Bag |
| Safe For Children | Yes |
| Min Application Temperature | -20 °F |
| Brand | Bare Ground |