Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB985274

MPN #: ATC22-R

Bariatric Aluminum Transport Chair, Red Frame, 22" Seat Width, 450 lb. Capacity

Product Description

The 22" Bariatric Aluminum Transport Chair with 12" Rear "Flat Free" Wheels by Drive Medical can support individuals up to 450 lbs. The attachable push bar with padded foam grip makes it easy to push, and the back folds down for convenient and easy storage with an easily accessible lever on the chair back. This transport chair comes with 12" rear flat-free wheels, swing-away footrests and fixed, padded, full length desk arms for additional comfort. The heavy-duty, nylon reinforced upholstery has two carry handles for when the seat is folded for storage and transport, making it easier to carry. Comes with lever and companion activated wheel locks, ensuring users safety.

Features and Benefits

  • Fixed, full length arms
  • Lightweight- weighs only 33 lbs and supports individuals up to 450 lbs
  • Attachable push bar with padded foam grip makes it easy to push
  • 12" rear flat-free wheels
  • Comes with swing-away footrests
  • Adjustable leg support
  • Padded armrests provide additional comfort
  • Heavy-duty, nylon reinforced upholstery with two carry handles
  • Comes with lever and companion activated wheel locks
Product Specifications
  • Actual Product Weight: 33 lbs
  • Anti Tip Wheels: Yes
  • Armrest Length: 14"
  • Armrest to Floor Height: 28"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 12"
  • Folded Dimensions: 41" x 12" x 37.5"
  • Number of Wheels: 4
  • Overall Length with Riggings: 41"
  • Overall Product Height: 37.5"
  • Overall Product Length: 41"
  • Overall Product Width: 30"
  • Primary Product Color: Red
  • Primary Product Material: Aluminum
  • Rear Wheels: 12" x 1.5"
  • Seat to Armrest Height: 7"
  • Seat to Floor Height: 21"
  • Width Between Armrest Pads: 22"
  • Width Between Posts: 22-3/4"
  • Depth of Seat Upholstery: 18"
  • Width of Seat Upholstery: 22"
  • Product Weight Capacity: 450 lbs
  • Warranty: Limited Lifetime


PRICE
$645.00

1
1
Expected on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height37-1/2 in
Weight Capacity450 lbs
Weight33 lbs
Seat Width22 in
Seat Depth18 in
Overall Length with Riggings41 in
Overall Width Closed12 in
SizeBariatric
Seat To Floor Height21 in
Overall Width Opened30 in
Back Height16 in

Product Details

TypeTransport Chair
Frame Color FamilyRed
ArmrestsFixed Arms
ColorBlack
AllergyLatex Free
FootrestSwing-away Footrests
MaterialAluminum
DescriptionBariatric Aluminum Transport Chair
Package Quantity1
Manufacturers Part NumberATC22-R
BrandDrive Medical

Warranty

WarrantyLifetime Limited