Tri-Boro Base for Nut and Bolt Shelving 2"H x 36"W, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Made of cold-rolled steel. Channel formed to fit between shelf and floor. Pierced for bolting to holes in front flange of post. Bases 4" and higher are punched 2" on center.
PRICE
$4.91
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Base Strip |
| Country of Origin | USA |
| Material | Steel |
| Description | Base for Nut and Bolt Shelving |
| Color | Gray |
| Manufacturers Part Number | BAS236 |
| Accessory Type | Base Strip |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |