Flextur Base Runner Support Kit. Enhance the strength and stability of your Mobile Tool Board with this kit. Ideal for securely supporting welders, heavy tools, or equipment, this durable steel support adds confidence and capability to your setup. It can also be used to connect multiple Mobile Tool Boards together for a more integrated material handling or workspace solution. Built tough and proudly made in the U.S.A., right in Dalton, Ohio.
Flextur Base Runner Support Kit, 6"W x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 30 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 79208125 |
| Brand | Flextur |
Warranty
| Warranty | 1 |