Features:
- Steel construction
- Black powder coat finish
- Patented design
Weights & Dimensions
| Width | 35 in |
| Depth | 32 in |
| Height | 6 in |
| Weight Capacity | 900 lbs |
| Weight | 31 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 79208105 |
| Brand | Flextur |
Warranty
| Warranty | 1 |