Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB3169917

MPN #: WL9-55214

Wilton® B.A.S.H® 2 lb. Steel Dead Blow Hammer, 14"L Handle

Product Description
At Wilton®, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design for the world's most durable dead blow hammer.

Features:
  • Dead blow function eliminates bounce back when striking hardened surfaces
  • Ergonomic Handle - shaped and thickened for improved comfort and less vibration
  • Lanyard Hole - Safely secure hammer to wrist or stationary object
  • No-Slip Grip - Vulcanized rubber handle for secure grip while striking
  • Soft face helps prevent marring
  • Spark-resistant for safe use near combustible materials - no exposed metal on face, head or shaft
  • Unbreakable® Handle Technology: Steel core eliminates breaking during overstrikes


PROMOTIONAL PRICE
$57.95

was $64.95
Save $7.00 (11%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Weight2 lbs
Head Length5 in
Handle Length14 in
Face Diameter1-3/4 in

Product Details

Handle Material"Steel Core/Vulcanized Rubber "
MaterialSteel
Manufacturers Part NumberWL9-55214
BrandWilton