Wilton B.A.S.H® Master Hammer Kit, 6 Piece
Write a Review
|
Questions & Answers (0)
Product Description
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammers with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip.
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Weight | 2-1/2, 4, 2-1/4, 2, 1-1/2, 2, 2-1/2 lbs |
| Handle Length | 12, 12, 14, 14, 16, 14, 14, 14 in |
| Face Diameter | 1-1/2, 1-3/4, 1-1/2, 1-3/4, 1-5/8, 1-1/2, 1-3/4, 1-7/8 in |
Product Details
| Type | Sledge, Ball Pein, Dead Blow |
| Head Material | Drop Forged Steel & Vulcanized Rubber |
| Number of Pieces | 6 |
| Description | B.A.S.H® Master Hammer Kit |
| Manufacturers Part Number | WL9-11109 |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |