Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB986915

MPN #: 26-20400CL/RD

Lavi Industries Basic Stanchion, 38.5"H Chrome Post, 10''L Retractable Red Belt

Product Description
An extraordinary value! Our Basic Retractable Post includes a 4-way connection, black slow-retract belt, and rubberized base: premium features at a budget-friendly price. This strong and durable post is manufactured from solid steel and includes our premium internal 7' belt mechanism. Shipped in 2 pieces (post & base) to keep freight costs low. Easily assembled with a simple twist of a key (included). Once assembled, post becomes permanently affixed to base and should not be unassembled. Beltrac Design USPTO® No. 2,472,720.

PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
139.95
Buy 5 units - 20 units
135.95Save $4.00 (3%)
Buy 21+ units
129.95Save $10.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Belt Width2 in
Belt Length10 ft
Post Height38-1/2 in
Post Diameter2-3/4 in
Base Diameter12-1/2 in
Base Weight18 lbs

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsNo
Belt Color FamilyRed
Indoor/OutdoorIndoor
BrandLavi Industries
TypeRetractable Belt Barrier
SeriesBasic
Post MaterialSteel
Belt MaterialPolyester
Number of Belts1
Post Color FamilyChrome
Base StyleRound
Base Color FamilyGray
Package Quantity1
Base MaterialSteel
AttachmentStandard Receiver
Text Color FamilyNo Message

Warranty

WarrantyPost: 5, Mechanism: 3 yr

Compliance & Certifications

ADA CompliantYes