Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB986859

MPN #: 50-RRA100/4/WB

Lavi Industries Beltrac® Straight Rigid Rail Assembly, 4'L, Black Wrinkle Aluminum

Product Description
Our hinged barrier rail provides a more structural option than retractable belt barriers, yet remains extremely portable. Their built-in hinge connectors enable the rail barrier to swivel freely, fitting in tight or awkward spaces. Simply tighten the allen screw to firmly secure to a Beltrac® stanchion or partition post. Barrier rails are ideal where a defined, structural divider is required to separate or secure areas such as in airport queues, however their sleek, modern aesthetic makes them a welcome addition to any queue barrier or safety barricade. Combine our hinged rail barriers with Retractable Belt Stanchions or Hinged Panel Barriers for a truly unique barrier system, or use with Beltrac® Partition Posts to create a modern queue barrier that will handle your busiest pedestrian traffic. The barrier rails feature a channel on one edge that enables signage media to slide between a top and bottom rail.

  • Instantly create secure areas or queue lanes
  • Use with Beltrac® belted stanchions, partition posts, or portable partition walls
  • Angle in any directionFits tight or awkward spaces
  • Installs in seconds
PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height2 in
Weight5 lbs
Belt Width2 in
Belt Length4 ft

Product Details

Assembly RequiredNo
TypeRail Assembly
ColorBlack
SeriesNeXtrac®
Hardware IncludedYes
Mounting LocationWall Mount
MaterialAluminum
DescriptionBeltrac® Straight Rigid Rail Assembly
Package Quantity1
Manufacturers Part Number50-RRA100/4/WB
Indoor/OutdoorIndoor
AttachmentHinge Connector
BrandLavi Industries

Warranty

Warranty3 yr