American Metalcraft CRL86 - Ironworks Condiment Caddy, 6-1/4 x 8-1/4 x 9, Semi Round W/Flat Back
Write a Review
|
Questions & Answers (0)
Product Description
Ironworks™ Condiment Caddy, 6.25X8.25X9, Semi Round W/Flat Back
Wrought iron semi round condiment caddie, Scroll or leaf design with a flat side that let's you push them against a booth wall or pair them back-to-back. Back clips hold menus or promotional cards. Center clips hold table numbers or order numbers. Leaf 6-1/4" L x 8-1/4" D x 9" H (15.9 x 21 x 22.9 cm)
Wrought iron semi round condiment caddie, Scroll or leaf design with a flat side that let's you push them against a booth wall or pair them back-to-back. Back clips hold menus or promotional cards. Center clips hold table numbers or order numbers. Leaf 6-1/4" L x 8-1/4" D x 9" H (15.9 x 21 x 22.9 cm)
PRICE
$38.95
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 8-1/4 in |
| Height | 9 in |
| Diameter | 8-1/4 in |
Product Details
| Style | Semi Round |
| Type | Leaf Design |
| Material | Steel |
| Description | Semi Round |
| Color | Black |
| Manufacturers Part Number | CRL86 |
| Brand | American Metalcraft |