Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159917

MPN #: 52750

Forney® Battery Charger, 6V at 2, 10, & 20 AMPs/12V at 2, 10, 20, & 100 AMPs Start, Black/Green

Product Description
This battery/trickle charger is also commonly referred to as a "bench charger". Portable and easy to use. Features LED indicators and button controls for easy reading and accuracy. It can charge both a 6-volt and/or a 12-volt battery at 2 amps (trickle), 10 amps (standard) and 20 amps (quick charge). At 12-volts, this bench charger also has a 100 amp Engine Start charging capability. Using the 100 amps emergency start setting is powerful enough to bring cars, SUVs and small trucks back to life.

Features:
  • ETL certified
  • Recessed control panel protects against accidental setting changes. Features LED indicators and button controls for easy reading and accuracy
  • Voltage: 6-volts and 12-volts
  • Spark proof for safe operation
  • Operation: 6-volt and/or a 12-volt battery at 2 amps (trickle), 10 amps (standard) and 20 amps (quick charge). At 12-volts, this bench charger also has a 100 amp Engine Start charging capability
  • Suitable for Absorbed Glass Mat (AGM), GEL and standard (STD) batteries
  • Automatic charge cycle functionality switches to float mode after fully charging the battery
  • Short circuit, overheat and reverse polarity protection will not operate if clamps are reversed
  • Charger will enter repair mode if a rapid drop in voltage is detected
  • Easy to use. An error notification will light up if a bad connection is detected
  • 13.6-Volt Power Supply Mode: Provides DC power supply for powering any 12-volt device (e.g., a tire inflator) or as a memory retainer when replacing a battery
  • Active Charging Indicator: Cycles between volts, amps and battery percent
  • Auto Amperage Detection: Detects best amperage (cycling between trickle and quick or vice-versa) based on battery condition
  • Wrap cleats provide convenient cord storage
Glossary of Terms:
  • ETL certified: This product is compliant with North American safety standards
  • Absorbed Glass Mat (AGM) battery: Use a glass mat to absorb the electrolyte. These batteries are sealed (vs. flooded), resistant to vibration, non-spillable and maintenance-free
  • GEL battery: Gelling agent is added to the electrolyte to reduce movement inside the battery case. Many gel batteries also use one-way valves to reduce gassing
  • Light-emitting diode (LED): LED lights typically last longer than incandescent lights and are more efficient than most fluorescent lights


PRICE
$149.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypeBattery/Trickle Charger
Voltage6/12 V
MaterialCopper Wire
Package Quantity1
DescriptionBattery/Trickle Charger
ColorGreen
Manufacturers Part Number52750
BrandForney