Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB524668

MPN #: 14-610

Gardner Bender 14-610 Battery Clamp, 10 Amp, Copper Clad-1rd, 1blk - 2 pk.

Product Description
Battery Clamp, 10 Amp, Copper Clad-1rd,1blk - 2 pk.

Features
  • For battery, battery charger and testing equipment applications.
  • Copper-clad clamp.
  • Handle grips are insulated and color-coded for easy identification.
PRICE
$3.55

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number14-610
Rating10 Amps
Package Quantity2
ColorAssorted
BrandGardner Bender