L.H.Dottie® Ground Rod Clamp, Copper Alloy, 1/2", 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ground Rod Clamps are manufactured from high strength, highly conductive copper alloys that are suitable for direct burial in ground and concrete. They are intended to be used to connect copper wire to a copper ground rod or rebar and come assembled with a bronze hex head bolt.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 |
| Size | 1/2 in |
Product Details
| Type | Ground Rod Clamp |
| Package Quantity | 50 |
| Description | 1/2'' Ground Rod Clamp |
| Manufacturers Part Number | GR12 |
| For Use With | Rebar & Copper Bonded Ground Rod |
| Brand | L.H.Dottie |