Battery Connector 175 Amp, Gray - Includes Terminals
Battery Connector For Raymond 6210 Pallet Trucks
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | RA 49854-01 |
| Type | Battery |
| For Use with Make | Raymond |
| Compatible Part/Model Number | 6210 |
| Color | Gray |
| Brand | Generic Parts Service |
Related Products
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589
X-Connect XL Eyelet Terminal allows a battery charger to connect quickly to any battery. Replace a lost connector or permanently mount one on your car, boat, truck, or any other vehicle for easy charging. Features: Compatible with X-Connect accessories, permanently mount a battery connection to any battery to easily charge hard-to-access batteries Lie-flat design for seamless installations with M10 (3/8") hole size. The low-set eyelet also reduces the risk of bending or damaging the eyelet or terminal post New copper-plated eyelets improve conductivity, maximizing performance from the ...
APP® Battery Connector DIN A320 A32504-10C9 Female Connector 4/0 Socket Contacts, 4 Aux & Handle Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din ...
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589