Battery Connector, SB® 175 Gray
Battery Connector For Raymond 8300, 8400, 8500 Pallet Trucks
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | RA 1045867-001 |
| Type | Battery |
| For Use with Make | Raymond |
| Compatible Part/Model Number | 8300, 8400, 8500 |
| Color | Gray |
| Brand | Generic Parts Service |
Related Products
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589
Features: Intercell Connectors Safeburning, highconductivity lead QuickLink® intercells connectors Available in two thicknesses: High Capacity Intercells, same thickness as standard, and Ultra Capacity Intercells, which are double the thickness of our High Capacity Easier to identify – part number and centertocenter size molded into each intercell Branded for quality assurance 3% antimonial lead, free of voids and porosity, greater electrical conductivity Ultra capacity Intercells have thicker strap and burn rings ideal for "fast charge" batteries Shrouds fit easily
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589
For Use With: Jet PT-2036J (140085) Pallet Trucks PT-1636J (140016) Pallet Trucks PT-2042J (140084) Pallet Trucks PT-2048J (140083) Pallet Trucks PT-2736J (140082) Pallet Trucks PT-2742J (140081) Pallet Trucks PT-2748J (140080) Pallet Trucks PT-3348J (140033) Pallet Trucks
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589