+

Frequently Purchased Together
$5,850.00 up to 8% OFF
Price: $5,408.00
$901.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts™ BATTERY POWERED LIFT COUNTER BALANCED STACKER TRUCK
A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 80"H overall. Includes necessary counterweight required to achieve lift capacity.
A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 80"H overall. Includes necessary counterweight required to achieve lift capacity.
Weights & Dimensions
- Wheel Diameter 5 in
- Fork Length 25 in
- Load Center 13 in
- Fork Width 3 in
- Height 80 in
- Weight Capacity 400 lbs
- Raised Height 62 in
- Adjustable Fork Width 6-1/2 to 20 O.D. in
- Weight 900 lbs
- Lowered Height 1 in
Product Details
- Voltage 12 V
- Assembly Required Assembled
- Lift Time 5" per Second
- Charger 10 Amp
- Brand Presto
- Material Steel
- Power Battery Operated
- Manufacturers Part Number C62A-400
- Wheel Type Phenolic
- Color Family Orange
⚌
Photo/Video Gallery
-
Presto Lifts Counterweight Stacker
-
-
Customer Review
Product Q & A
There are no questions for this product.

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-400 62"H
$5408.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories