Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Battery Powered Lift Straddle Stacker Truck

Model #: WB176917

MPN #: WPS5060-30

PrestoLifts™ Battery Powered Lift Stacker WPS5060-30 3000 Lb. 50" Straddle

|
Questions & Answers (0)
PRICE
$9,017.00
was $9070.00
Save $53.00 (1%)
Usually ships in 35 to 38 days
PrestoLifts® BATTERY OPERATED LIFT WORK POSITIONER STACKER TRUCK

Increase worker productivity and reduce fatigue and injury caused by bending, stretching and lifting. Rugged, space saving, design features a steer handle turning 8" polyurethane rear wheels for greater maneuverability in tight areas. Heavy duty 12 volt deep cycle battery raises and lowers loads easily. Built-in 15 amp automatic tapering charger. Pallet truck style forks (42"L x 6-1/4"W x 2" thick spaced 14" I.D. between forks) with 24" load centers. 5" phenolic front load wheels and a 2" lowered height. Safety floor lock included on all models.

Note: Straddle Models are for Pallets - 50"W Models are for 48"W Pallets.

1
1
Easy online or call-in returns.