Add to list
Share
Print


Model #: WB176415
MPN #: PST2127
PrestoLifts™ Battery Power Straddle Stacker PST2127 Fixed Legs 2000 Lb.
|
Questions & Answers (0)
PRICE
$10,831.00
was $10890.00Save $59.00 (1%)
Usually ships in 35 to 38 days
PrestoLifts® BATTERY OPERATED LIFT STRADDLE STACKER TRUCK
Fifth-Wheel Steering for Narrow Aisle Handling!
2000 lb. capacity Stacker with 24" load center is designed for rugged use. Four 5" phenolic load wheels, 8" hi-impact fifth wheel and spring loaded handle allow easy maneuverability. 36" forks lower to 2". Designed for high performance with heavy duty hydraulic system and large deep cycle 12 volt battery with built-in 12 amp fully automatic tapering battery charger. Requires no special training to operate; needs minimum maintenance under rugged and constant use. Fixed Straddle Legs 42"I.D. for 40" Pallets.
Fifth-Wheel Steering for Narrow Aisle Handling!
2000 lb. capacity Stacker with 24" load center is designed for rugged use. Four 5" phenolic load wheels, 8" hi-impact fifth wheel and spring loaded handle allow easy maneuverability. 36" forks lower to 2". Designed for high performance with heavy duty hydraulic system and large deep cycle 12 volt battery with built-in 12 amp fully automatic tapering battery charger. Requires no special training to operate; needs minimum maintenance under rugged and constant use. Fixed Straddle Legs 42"I.D. for 40" Pallets.
1
1