+

Frequently Purchased Together
$8,075.40 up to 47% OFF
Price: $4,291.00
Customers Also Viewed
Use anyplace where a typical Lift Truck's Straddle Legs may interfere with the Job!
Counterbalanced stacker is ideal for positioning dies, feeding materials into machinery or loading/unloading trucks, as the lack of protruding outrigger legs allows the unit to approach the work area without interference. Proven battery powered hydraulic pump lifts and lowers cargo via a hand-held remote control to ensure operator safety. Maintenance-free 12V battery, 10 amp battery charger, voltmeter and keyed on/off switch are standard. Lift truck may be operated on AC current while recharging. Electric stacker includes a floor lock for stationary positioning and mast safety screen to protect operator. 1 Year Limited Warranty.
Note: Stackers require appropriate counter weights (sold separately) to obtain lift capacity. Order the proper weight kit for your planned load.
Weights & Dimensions
- Wheel Diameter 4 in
- Width 26-1/4 in
- Fork Length 30 in
- Load Center 13 in
- Length 64-1/2 in
- Overall Fork Width 6 to 25 (adjustable) in
- Fork Width 3 in
- Height 82-1/2 in
- Weight Capacity 850 (with proper Counter Weight-Sold Separately) lbs
- Raised Height 64 in
- Weight 582 lbs
- Lowered Height 1 in
Product Details
- Voltage 12 V
- Assembly Required Assembled
- Charger 10 Amp
- Type Powered Lift
- Brand Wesco
- Material Steel
- Manufacturers Part Number 261097
- Wheel Type Phenolic
- Color Family Red
-
Wesco Battery Powered Lift Counter Balanced Stacker T97985098
-
-
There are no questions for this product.

Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
Item #: B2384512
Not Yet Rated
$1,601.00

Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
Item #: B2384515
Not Yet Rated
$3,210.00

Global Industrial Blue LED Pedestrian Safety Warning Forklift Spotlight
Item #: 988717
Free Shipping
$77.95

Wesco® Battery Powered Lift Counter Balanced Stacker 261097 64"H 30" Forks
$4291.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories