Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159797

MPN #: 52735

Forney® Battery/Trickle Charger, 6V/12V at 2 & 4 AMPs, Black/Green

Product Description
This portable and easy to use battery/trickle charger can charge both a 6-volt and/or a 12-volt battery at 2 amps and 4 amps charging capability. Ideal for keeping batteries charged while in storage. Features a digital LED screen that displays charging status and built in safety features. Safety features include; short circuit protection, overheat protection, spark-proof protection and an auto on-off circuit.

Features:
  • ETL certified
  • Voltage: 6-volts and 12-volts
  • Spark proof
  • Active Charging Indicator: Cycles between volts, amps and battery percent
  • Normal and winter mode charging options
  • Suitable for Absorbed Glass Mat (AGM), GEL and standard (STD) batteries
  • Motorcycle and vehicle mode charging options
  • Charger will enter repair mode if a rapid drop in voltage is detected
  • Micro-processor smart technology
  • 9 Stage charging process that diagnoses and maintains battery to minimize charge time and maximize battery life
  • Digital LED screen that displays charging status
  • Short circuit protection, overheat protection, spark-proof protection and auto on-off circuit safety features
Glossary of Terms:
  • ETL certified: This product is compliant with North American safety standards
  • Absorbed Glass Mat (AGM) battery: Use a glass mat to absorb the electrolyte. These batteries are sealed (vs. flooded), resistant to vibration, non-spillable and maintenance-free
  • GEL battery: Gelling agent is added to the electrolyte to reduce movement inside the battery case. Many gel batteries also use one-way valves to reduce gassing
  • Light-emitting diode (LED): LED lights typically last longer than incandescent lights and are more efficient than most fluorescent lights


PRICE
$38.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypeBattery/Trickle Charger
Voltage6/12 V
MaterialCopper Wire
Package Quantity1
DescriptionBattery/Trickle Charger
ColorGreen
Manufacturers Part Number52735
BrandForney