Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2047556

MPN #: BD

Meiji Techno BD Pole Stand

|
Questions & Answers (0)
PRICE
$510.00
was $560.00
Save $50.00 (8.93%)
Usually ships in 15 to 18 days
Meiji Techno BD Pole Stand

The BD stand is a Pole type stand with an F focusing slide block and an adjustable rotatable mirror in base for "pseudo darkfield illumination". The BD stand is still an excellent tool for both biological and medical investigations. It can be an effective tool used at high magnifications to view living bacteria, or at low magnifications to view tissues, cells or embryo transfer. Marine biologists continue to use darkfield transmitted illumination at low powers to observe and record data about fresh and salt water organisms such as algae as well as striae in transparent material and plankton in aqueous solution. Equipped with two stage clips and a rear Illumination port. The BD stand requires an optional external light source: MA264/LED (LED light source) or MA264H (Halogen light source) or FL150/115 with FL150/12 and FL150/50 focusing lens fiber optic halogen light source system.

Features:
  • External illuminated pole stand with "FX" focusing holder and integrated incident and transmitted light illuminator ports only, no light source is included
  • The transmitted light base includes a fully rotatable mirror for brightfield or pseudo-darkfield work
  • The 25mm illuminator ports can accept versatile illuminators like our MA264 or MA264H or fiber optic light source with light pipe and lens
  • Supplied with 94.5mm diameter clear glass stage plate and two stage clips.