Ekena BD Urn Finial FIN06X13UR, 6-3/4"OD x 13"H x 6-15/16"
Write a Review
|
Questions & Answers (0)
Product Description
Finials are the perfect accent to a newel post or column.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 6-3/4OD x 13H x 6-15/16 in |
Product Details
| Type | Finial |
| Material | Urethane |
| Description | BD Urn Finial |
| Series | 1 |
| Manufacturers Part Number | FIN06X13UR |
| Brand | Ekena |