Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331360

MPN #: JT9-321379

JET® BDB-929 Belt Drive Bench Lathe 3/4 Horse Power 115V Single Phase

Product Description

JET® BDB-929 Belt Drive Bench Lathe 3/4 Horse Power 115V Single Phase

The BDB-929 benchtop lathe is the essential step to improving your shop's capabilities. Engineered with precision induction hardened ground bed-ways and precision tapered roller bearings the BDB-929 delivers the smooth operation and rigidity needed to craft professional pieces *(stand not included).

Features:

  • Induction hardened and ground bedway
  • Spindle supported by precision tapered roller bearings
  • Safety on/off switch
  • Emergency Stop within easy reach of the Operator
  • Chuck Guard
  • Quick change gearbox provides wide range of inch and metric threads
  • Power longitudinal feed allows threading and reverse threading
  • Quick locking tailstock
  • Standard 1-1/2" x 8 TPI spindle mount allows for many aftermarket accessories
  • Reversing switch for added versatility
  • Full length splash guard
  • Backlash adjustments provided throughout the carriage
STANDARD ACCESSORIES

  • 4" 3-Jaw Chuck
  • 7-1/2" 4-Jaw Chuck
  • 7" Face Plate
  • Steady and Follow Rest
  • 4-Way Toolpost
  • Set of Tools
  • MT-2 & MT-3 Centers
PRICE
$4,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width22 in
Height20 in
Weight287 lbs
Distance Between Centers27-1/2 in
Carriage Travel26.5 in
Compound Slide Travel1-7/8 in
Swing Over Bed8-3/4 in
Max Tool Size1/2 in
Cross Slide Travel4-1/4 in
Steady Rest Capacity1-3/4 in
Spindle Bore3/4 in
Follow Rest Capacity1-3/4 in
Tailstock Spindle Travel1-9/16 in
Swing Over Cross Slide5 in
Number of Threads per Inch27 in
Width of Bed4-1/2 in

Product Details

Spindle Mount1-1/2 x 8TPI
Motor Voltage115 V
Phase1
Manufacturers Part NumberJT9-321379
Motor Horsepower3/4 HP
Taper AttachmentNo
Collet CloserNo
Range of Threads per Inch8-56 in
Range of Metric Threads0.5-3.5 mm
BrandJET
Spindle Taper with SleeveMT-3
Number of Metric Threads12
Taper in Tailstock SpindleMT-2
Number of Spindle Speeds6
Range of Longitudinal Feeds (In./Rev.)0.0006-0.0368
Range of Spindle Speeds130-2000 rpm
Prewired115V
Number of Longitudinal & Cross Feed Rates60

Warranty

Warranty2 yr