Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087788

MPN #: 3643

Beaker, Three Corner, Polypropylene, Graduated, 400mL, 100/Pack

Product Description
These tri-pour plastic beakers range from 50mL to 1000mL. They are unbreakable and can be used with commonly used acids, solvents and alkalis. The laboratory beakers can be autoclaved and are reusable, yet are inexpensive enough to be disposable. All six sizes are graduated in mL.

Features
  • Polypropylene (PP)
  • Three dripless pouring spouts
  • Molded graduation marks
  • Packaged 100 beakers per case
PRICE
$76.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3643
Capacity400mL oz
Package Quantity100
BrandGlobe Scientific