Flanges, Seals & Mounts
Size
Type
Brand
Length
Width
Material
Height
Color
Price
Related Products
The flow of liquids in pipelines plays an important role in industry and commerce. Under most circumstances it is essential to know whether or not there is a flow in a pipeline, and to act upon that knowledge. That is the reason for, and the function of, McDonnell & Miller Flow Switches. Includes 4 stainless steel Paddles: 1", 2", 3", 6". NEMA Enclosure Type 4X. Watertight, dust tight and corrosion resistant.
Power-Flo circulator pumps are low noise, low leakage, reliable operation and easy installation. Single and three speed compact, efficient wet rotor circulators for closed loop (cast iron volute) hydronic heating and cooling circulation and open loop (bronze and stainless steel) domestic water recirculation applications. FOR INDOOR USE ONLY . Features: Motor: 2 pole, 3600 Rpm, single phase, PSC with Thermal protection Liquid Temperature: 32 – 230°F Max System Pressure: 145 PSI Insulation: Class H Volute: Cast Iron Connection: GF 25 Flange with two 1/2" Dia. bolt holes UL listed ...
Watts 25-Gal Pressurized Expansion Tank 0212002 This 25 gallon pressurized expansion tank is designed to absorb the expansion forces and control the pressure in heating and cooling systems. It is an ASME Section VIII fixed bladder type precharged expansion tank. The excess water is contained in the heavy duty butyl bladder preventing tank corrosion and waterlogging problems. Maximum pressure of 150 PSI (10 BAR).
Zurn 2-SXL 2 In. Strainer - FNPT x FNPT - Lead Free Cast Bronze - 20 Mesh Stainless Steel Screen Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure. Standards Compliance NSF® Listed - Standard 61, Annex G Certified to NSF/ANSI 372 by IAPMO R&T
Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V/60/1 permanently lubricated maintenance free circulator, dry-motor design, 25% more efficient than competition. Carbon/silicon caarbide seal on a stainless steel shaft sleeve for long life and rugged operation. Max. working pressure 150 psig, max. operating temperature 225°F.